Shop All Grinder Pumps
Barmesa
BGP204DS Submersible Grinder Pump 20 HP 460V 3PH 30' Cord Manual
Mfr # 72100103
Zoro # G907163430
Item requires special delivery charges. A $545.00 per item surcharge will be applied.
$3,026.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 72100103
- Zoro # G907163430
- Country of Origin United States
- Category Grinder Pumps
Description
Barmesa BGPDS Series Submersible Grinder Pumpx000Dx000DA Submersible Grinder Pump that is designed to meet the demands of wastewater and sewage applications Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BGPDS Series Submersible Grinder Pump Featuresx000DThree Phase,Oil Filled, with Overload Protection in Motor Class F Insulationx000DCast Iron Motor Housingx000DBall Bearings, Single Row, Oil Lubricatedx000DDouble Seal, Oil Lubricatedx000DSeal is Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000DImpeller is made of Cast Iron ASTM A48 Class 30x000D125 NPT Vertical Dischargex000DTemperature Rating 140DegF 60DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Gas Engine Pump, High Pressure, 100 psi, 5.5 HP, Cast iron, 1.5" NPT Inlet (THP-4070HA)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- FLINT & WALLING Booster Cartridge, 12 Stages, SS (136683)
- STENNER PUMP COMPANY INC Stenner Pump Company UCADPTR Connecting Nut 0.37 in. With Adapter (UCADPTR)
- FLINT & WALLING Zoeller 1 HP 2535 gph Cast Iron Tethered Float Switch Grinding Pump (2701-0005)
- DAYTON Grinder Pump, 5 HP, 230 Volts, 20.68 Amps (12T649)
- ZOELLER Grinder Pump, 1 HP, 115V, 11-5/8" Dia. (818-0014)
- DAYTON Grinder Pump, 7.5 HP, 230 Volts, 24.64 Amps (12T651)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps, SS (11A344)
- ZOELLER Grinder Pump, Auto Reversing, 2 HP, 230V (E840)
- ZOELLER Grinder Pump, 5.0 Amps, Carbon/Ceramic (807-0013)
- Barmesa Grinder Pumps