Shop All Straight Centrifugal High Flow Pumps
Barmesa
BES3040CU9 EndSuction Centrifugal Bearing Frame Mounted 3x4
Mfr # 70010155
Zoro # G307162750
product price: $4,501.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.
$4,501.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 70010155
- Zoro # G307162750
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Barmesa EndSuction Centrifugal Bearing Frame Mounted Featuresx000DBearingDrive End Single Row, Ball, Greased Lubricatedx000DBearingPump End Single Row, Ball, Greased Lubricatedx000DSeal is CarbonNiResistBunaN Mechanicalx000DImpeller is Bronze C95200, Enclosed Type, Dynamically Balanced, ISOx000D40 125lb ANSI Flange Suctionx000D30 125lb ANSI Discharge It can be Placed in 4 Different Locations Depending on Piping Requirementsx000DTemperature Rating 225DegF 107DegC Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 25 / 2-12 (H671A-025)
- LITTLE GIANT PUMP 1/2 HP 1-1/2" F Submersible Sump Pump 115V Wide Angle Float (511710)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG3)
- K-TOOL INTERNATIONAL Hand Rotary Style Barrel Pump, 72200 (KTI72200)
- DAYTON Brass 1/8 HP Centrifugal Pump 115V (5PXX3)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF50534)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 158 ft. (1ST1G9A4)
- PACER S-Series, 2" NPT Ports, B&S Series 550, 150 GPM (SE2PL E550)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 12V (5PXX0)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF20512)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWT3)
- Barmesa Straight Centrifugal High Flow Pumps