Shop All Straight Centrifugal High Flow Pumps
Barmesa
BES2025CU9 EndSuction Centrifugal Bearing Frame Mounted 2x212
Mfr # 70010154
Zoro # G107162790
product price: $4,307.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.
$4,307.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 70010154
- Zoro # G107162790
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Barmesa EndSuction Centrifugal Bearing Frame Mounted Featuresx000DBearingDrive End Single Row, Ball, Greased Lubricatedx000DBearingPump End Single Row, Ball, Greased Lubricatedx000DSeal is CarbonNiResistBunaN Mechanicalx000DImpeller is Bronze C95200, Enclosed Type, Dynamically Balanced, ISOx000D212 125lb ANSI Flange Suctionx000D20 125lb ANSI Discharge It can be Placed in 4 Different Locations Depending on Piping Requirementsx000DTemperature Rating 225DegF 107DegC Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS Wayne Water Systems SWS100 1 HP Cast Iron Shallow Well Jet Pump; Wells Up To 25 ft. (SWS100)
- DAYTON Booster Cartridge Assembly (AEYD2)
- HEDLAND Oil Test Kit, GPM/LPM 1-15 / 4-56 (H601A-015-TK)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (MS8800)
- JABSCO Stainless Steel 5/32 HP Centrifugal Pump 12V (50840-0012)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ39)
- DAYTON Brass 1/8 HP Centrifugal Pump 24V (5PXW8)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZWP3)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWT3)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX711)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ37)
- Barmesa Straight Centrifugal High Flow Pumps