Shop All Straight Centrifugal High Head Pumps
Barmesa
BCSF232 Stainless Steel EndSuction Pump 30 HP 208230460V
Mfr # BCSF232
Zoro # G607162924
product price: $5,505.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,505.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BCSF232
- Zoro # G607162924
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa BCSF Series Stainless Steel EndSuction Pump Featuresx000DNEMA Standard JM Shaft Extension from 3 to 20 HP at 3500 RPM and 05 to 5 HP at 1750 RPM Single Phase Motors are 115208230V Three Phase Motors are 208230460V Overload Protection Must be Providedx000DSeal is Mechanical Type 01, CarbonSiliconeCarbide Faces, Viton Elastomers 316 Stainless Steel Metal Partsx000DImpeller is made of AISI316 Stainless Steelx000D20 or 30 Flange Horizontal Suctionx000D112 or 20 Flange Vertical Dischargex000DMaximum Temperature 250DegF 121 DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 1/2 HP Centrifugal Pump (331)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFM007)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (MS5917)
- WARREN-RUPP Diaphram Repair Kit (476.194.635)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXN7)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (1BF11534)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 200 ft. Max. Head (5BF1LBC0)
- STA-RITE Centrifugal Pump High Head 1Hp (JHE-63HL)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 215 ft. Max. Head (5BF1M9F0)
- Barmesa Straight Centrifugal High Head Pumps