Shop All Straight Centrifugal High Head Pumps
Barmesa
BCSF1 12852 Stainless Steel EndSuction Pump 50 HP 208230460V
Mfr # BCSF112852
Zoro # G907162761
product price: $5,112.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,112.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BCSF112852
- Zoro # G907162761
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa BCSF Series Stainless Steel EndSuction Pump Featuresx000DNEMA Standard JM Shaft Extension from 3 to 20 HP at 3500 RPM and 05 to 5 HP at 1750 RPM Single Phase Motors are 115208230V Three Phase Motors are 208230460V Overload Protection Must be Providedx000DSeal is Mechanical Type 01, CarbonSiliconeCarbide Faces, Viton Elastomers 316 Stainless Steel Metal Partsx000DImpeller is made of AISI316 Stainless Steelx000D20 or 30 Flange Horizontal Suctionx000D112 or 20 Flange Vertical Dischargex000DMaximum Temperature 250DegF 121 DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER AGM Battery, For Use With 2RXT7 (10-2362)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A175)
- LIBERTY PUMPS Pump Power Cord (K001140)
- ZEELINE Manual Fuel Pump (ZE30A1)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- DAYTON Bronze 1/2 HP Centrifugal Pump 208-230/460V (2ZWZ7)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 20 HP, Inlet 2" NPT (5BF1N9A0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 170 ft. Max. Head (5BF1L9G0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, Max. Head 113 ft. (3BF1HBC0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 180 ft. Max. Head (4BF1J9J0)
- Barmesa Straight Centrifugal High Head Pumps