Shop All Straight Centrifugal High Head Pumps
Barmesa
BCSF 2x37 Stainless Steel EndSuction Pump Kit Frame Size 145184 JM
Mfr # 31076711
Zoro # G807162960
product price: $4,424.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,424.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 31076711
- Zoro # G807162960
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa BCSF Series Stainless Steel EndSuction Pump Kit Pump Kit Less Motor Featuresx000DNEMA Standard JM Shaft Extension from 3 to 20 HP at 3500 RPM and 05 to 5 HP at 1750 RPM Single Phase Motors are 115208230V Three Phase Motors are 208230460V Overload Protection Must be Providedx000DSeal is Mechanical Type 01, CarbonSiliconeCarbide Faces, Viton Elastomers 316 Stainless Steel Metal Partsx000DImpeller is made of AISI316 Stainless Steelx000D20 or 30 Flange Horizontal Suctionx000D112 or 20 Flange Verical Dischargex000DMaximum Temperature 250DegF 121 DegCx000DKit Includes Mechanical Seal, Hardware Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-230V Condensate High Temp Low Pro (CL202ULHT)
- JABSCO In-Line Non Return Valve, 1 In. (29295-1000)
- JB INDUSTRIES Flex Coupler (PR-208)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (10SGMPCNO)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 200 ft. Max. Head (5BF1LBC0)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZXK4)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 125 ft. Head (4BF1KBF0)
- DAYTON Bronze 2 HP Centrifugal Pump 208-230/460V (2ZXA6)
- DAYTON Cast Iron 2-1/2 HP Centrifugal Pump 230V (4RJ69)
- Barmesa Straight Centrifugal High Head Pumps