Shop All Straight Centrifugal High Head Pumps
Barmesa
BCS 1 14x1 125 Stainless Steel EndSuction Pump Kit Frame Size 56J
Mfr # 31076703
Zoro # G607162375
product price: $1,954.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,954.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 31076703
- Zoro # G607162375
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa BCS Series Stainless Steel EndSuction Pump Kit Pump Kit Less Motor Featuresx000DNEMA Standard 56J Frame Motors from 075 to 30 HP at 3500 RPM and 05 HP at 1750 RPM Open Drip Proof and Totally Enclosed FanCooledx000DSingle Phase 115230V 3HP Model is 230V only Built in Overload with Reset Provided ThreePhase 208230460V Overload Protection Must be Providedx000DSeal is Mechanical Type 01, CarbonSiliconeCarbide Faces, Viton Elastomers 316 Stainless Steel Metal Partsx000DImpeller is made of AISI316 Stainless Steelx000D114 or 112 NPT Horizontal Suctionx000D1 or 114 NPT Vertical Dischargex000DMaximum Temperature 250DegF 121 DegCx000DKit Includes Mechanical Seal, Hardware Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 4 gpm (PO0801BNENN0000)
- MOYNO Motorized Progressive Cavity Pump, 40 psi (34459)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 30 Gal. (1080000N95005)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZXL4)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 125 ft. Max. Head (4BF1L9E0)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (4RJ77)
- DAYTON Bronze 1/2 HP Centrifugal Pump 208-230/460V (2ZWZ7)
- DAYTON Bronze 1-1/2 HP Centrifugal Pump 115/230V (2ZXA3)
- Barmesa Straight Centrifugal High Head Pumps