Shop All Straight Centrifugal High Head Pumps
Barmesa
ANSI Centrifugal Process Pumps 911LX Series 6x813 A90
Mfr # 60340305
Zoro # G807163431
product price: $11,609.99
/ea
Item requires special delivery charges. A $995.00 per item surcharge will be applied.
$11,609.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 60340305
- Zoro # G807163431
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa ANSI Centrifugal Process Pumpsx000Dx000DBARMESA process pump series 911 is a centrifugal pump with horizontal suction and vertical discharge, open impeller, which meets ANSI B731 requirements It is made of the best materials and components, with continuous inspection, ensuring high qualityx000Dx000DBarmesa ANSI Centrifugal Process Pumps Applicationsx000DAutomotive Industryx000DFood beverage Industryx000DTextilex000DPetrochemicalx000DPharmaceutical Industryx000DChemicalx000DPulps paperx000DGeneral industryx000DBarmesa ANSI Centrifugal Process Pumps Specifications and Featuresx000DVolute in horizontal suction and vertical discharge, foot design makes it resistant to slippage and the distortion due to piping loads Packing is fully confined, the standard layout is serrated flanges with flat face, ASMEANSI B165, for 150, there are other alternatives such as 150RF, 300FF and 300RFx000DImpeller is fully open and threaded to the drive shaft, thread is isolated from the fluid pumped by Teflon ringx000DSeal Plate is manufactured in iron or stainless steel 316, machined to totally seal with the volute gasketsx000DAdaptor is made of iron, with a machined socket to hold the volute and the seal plate, having holes to fit the bearings boxx000DShaft is made of 4140 steel and comes with adjustable bearing set This shaft can also be supplied in 316 stainless and in this case it requires no sleevex000DBearings Box is a rigid construction and requires no additional machining, to make lubrication oil to grease or oil mist, has a sight glass to check the oil level, the box is sealed using INPRO labyrinth seal VBX This bearing box is made of iron for models 911M and 911L has two bearings box support sizes according to the suction lift the support size is selectedx000DBearings Support is made of iron material and slot holes for lubrication with oil, grease or oil mistx000DOuter Bearing is located in the bearing support, it is a two angular contact ball and its design is suitable to support combined load, meaning axial and radial loads acting simultaneouslyx000Dx000DBearing Interior is a rigid single row of bearings with a simple design, suitable for high operating speeds and requiring little service attentionx000Dx000DAvailble construction material all Ductile Iron, Ductile Iron with 316 Stainless Steel Impeller and all 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Pump, Carpet Cleaner (02100953G)
- TACO HVAC Circulating Pump, 1/2 hp, 115V, 1 Phase, Flange Connection (2400-50-3P)
- DWYER INSTRUMENTS Level Switches, Sgl Pnt Hor Mnt 12Npt (F6-MHS2)
- APACHE Round Hole Suction Strainer, 2" (70000504)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V (1BF22012)
- FLINT & WALLING Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (CJ103153T)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (1BF11512)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF11012)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 180 ft. Max. Head (4BF1J9J0)
- Barmesa Straight Centrifugal High Head Pumps