Shop All Hot Water Circulating Pumps
Barmesa
8X8X115 Split Coupled Vertical InLine Pump 15 HP 3PH
Mfr # 60401195
Zoro # G507162390
Item requires special delivery charges. A $2,650.00 per item surcharge will be applied.
$13,024.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 60401195
- Zoro # G507162390
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa 8X8X115 Split Coupled Vertical InLine Pumpx000Dx000DThe BVL Vertical InLine Pump Series is a versatile and costeffective pumping solution The BVL Series does not require field alignment or a foundation The pump is supported by the pipes, thus avoiding misalignment Plus the vertical design takes up to three times less space than a horizontal split case pump installation The BVL pumps are engineered with a dynamically balanced impeller to ensure silent operation and require minimum maintenance timex000Dx000DBarmesa 8X8X115 Split Coupled Vertical InLine Pump Typical Applicationsx000DAir Conditioningx000DCondensed Waterx000DChilled Waterx000DService Waterx000DBarmesa 8X8X115 Split Coupled Vertical InLine Pump Features and Benefitsx000DPumps do not Require Field Alignment or a Foundationx000DSpace Saving Can Take up to Three Times Less Space Than the Horizontal Split Case Pumpx000DCoupling Allows all Mechanical Seals Components to be Removed for Servicing without Disturbing other Components Reinstalling it gets the Pump Back to its Original Specificationsx000DHighly Reliable Due to the Rotating Assembly and the Dynamically Balanced Impeller Assuring a Silent Operationx000DSimplifies Pipes Fixing Considerably The Pump is Supported by the Pipes Avoiding Misalignmentx000DInstallation and Servicing Costs are Highly Reducedx000DMinimum Time Required for Maintenancex000DServicing can be Done without Disassembling itx000DMechanical Seal is Viton Secondary, Carbon Rotating Face and Silicon Carbide Stationary Seat Stainless Steel MultiSpring Outside Balanced Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HA1)
- STAR WATER SYSTEMS Utility Pump, Portable, 1/6 HP (UTHALC)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M5970)
- WAYNE Pump Lawn Sprinklr 1Hp (PLS100)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- AQUAMOTION Am7 Cast Iron 2 Bolt Flange; Offers 11 Ft Of Head X 20 Gpm (AM7-F1)
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection (VB1016-HY2-4C2A00)
- GRUNDFOS UP Series 1/8 HP 115V 60 Hz Single Speed Circulator Pump (59896776)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- AQUAMOTION Potable Water, Am6, W/ 1/2" Union Sweat Fittings, Built-In Check Valve (AM6-SUCV1LT1)
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- Barmesa Hot Water Circulating Pumps