Shop All Submersible Sewage Pumps
Barmesa
6BSE9046LDS Submersible NonClog Sewage Pump 90 HP 460V 3PH 25' Cord Manual
Mfr # 62170272
Zoro # G407163367
product price: $19,009.99
/ea
Item requires special delivery charges. A $2,645.00 per item surcharge will be applied.
$19,009.99
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
- Brand Barmesa
- MFR # 62170272
- Zoro # G407163367
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 6BSELDS Series Submersible NonClog Sewage Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 6BSELDS Series Submersible NonClog Sewage Pump Featuresx000DNema B, Three Phase, Oil Filled Requires Overload Protection to be Included in Control Panelx000DCast Iron Motor Housingx000DUpper Ball Bearings, Single Row, Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Single Row, Oil Lubricated, Designed for Radial and Thrust Loadsx000DDouble Mechanical Sealx000DSeal is Silicone Carbide Outboard Seal, Carbon Ceramic Inboard Seal with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D6 125' Flange Horizontal Dischargex000DTemperature Rating 104DegF 40DegC
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
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (20PMPDWOP)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- ZOELLER Rod Assembly (001043)
- ACTION PUMP Tote, w/Meter, 110 Volt Viton Seals (G232)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 230V (WS2032D3)
- FLOTEC Sewage Pump, 4/10HP (FPSE3200A)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 460V (WS0534BF)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0004)
- Barmesa Submersible Sewage Pumps