Shop All Submersible Sewage Pumps
Barmesa
6BSE36034HLDS Submersible NonClog Sewage Pump 36 HP 230V 3PH 25' Cord Manual
Mfr # 62170303
Zoro # G507162765
product price: $21,848.99
/ea
Item requires special delivery charges. A $2,835.00 per item surcharge will be applied.
$21,848.99
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
- Brand Barmesa
- MFR # 62170303
- Zoro # G507162765
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 6BSEHLDS Series Submersible NonClog Sewage Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 6BSEHLDS Series Submersible NonClog Sewage Pump Featuresx000DNema B, Three Phase, Oil Filled Requires Overload Protection to be Included in Control Panelx000DCast Iron Motor Housingx000DUpper Ball Bearings, Single Row, Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Single Row, Oil Lubricated, Designed for Radial and Thrust Loadsx000DDouble Mechanical Sealx000DSeal is Silicone Carbide Outboard Seal, Carbon Ceramic Inboard Seal, BunaN Elastomer with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D6 125' Flange Horizontal Dischargex000DTemperature Rating 104DegF 40DegC
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
- LITTLE GIANT PUMP Sump Pump Hose, Polyethylene, 1-1/4" Dia. (599960)
- FILL-RITE Switch Handle Assembly Kit (KIT902HA)
- MADISON SPDT Float Switch 14.7 psi (M4189)
- DAYTON Pump Rebuild Kit, For 4VCR2-4, 5UWH2, 6HKV4 (4VCR5)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- BARNES Sewage Ejector Pump, 2 HP, 1 Phase (132750)
- MEYER Sewage Pump, Cast Iron, 4/10HP (SRM4T 20)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 460V (WS1034BHF)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- Barmesa Submersible Sewage Pumps