Shop All Submersible Sewage Pumps
Barmesa
6BSE24046LDS Submersible NonClog Sewage Pump 24 HP 460V 3PH 25' Cord Manual
Mfr # 62170278
Zoro # G707162848
product price: $22,382.99
/ea
Item requires special delivery charges. A $2,830.00 per item surcharge will be applied.
$22,382.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62170278
- Zoro # G707162848
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 6BSELDS Series Submersible NonClog Sewage Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 6BSELDS Series Submersible NonClog Sewage Pump Featuresx000DNema B, Three Phase, Oil Filled Requires Overload Protection to be Included in Control Panelx000DCast Iron Motor Housingx000DUpper Ball Bearings, Single Row, Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Single Row, Oil Lubricated, Designed for Radial and Thrust Loadsx000DDouble Mechanical Sealx000DSeal is Silicone Carbide Outboard Seal, Carbon Ceramic Inboard Seal with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D6 125' Flange Horizontal Dischargex000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PPL2212ASG)
- BECKETT Pump-230V Submersible 6' cord (G325C)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-PAA)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- SUPERIOR 3/4 HP Stainless Steel Sewage Pump, Tethered Float (93781)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1032BF)
- DAYTON 2 HP 2" Manual Submersible Sewage Pump 230V (3BB95)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- Barmesa Submersible Sewage Pumps