Shop All Submersible Sewage Pumps
Barmesa
4BWSE204DS Submersible NonClog Sewage Pump 20 HP 460V 3PH 40' Cord Manual
Mfr # 62170152
Zoro # G807162274
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$4,971.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 62170152
- Zoro # G807162274
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 4BWSEDS Series Submersible NonClog Sewage Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 4BWSEDS Series Submersible NonClog Sewage Pump Featuresx000DNEMA B, Three Phase, Oil Filled, With Class F Insulation Requires Overload Protection to be Included in Control Panelx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDual Mechanical Seal with Oil Filled Chamberx000DSeal is Silicone Carbide with Viton Type 01 Outer Seal, Carbon Ceramic with BunaN Type 01 Inner Seal, with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D4 125 lb Flange Horizontalx000DTemperature Rating 104DegF 40DegC Continuous, 140DegF 60DegC Intermittent Operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Bilge Pump Installation Kit, 3/4" Black (19441)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- DAYTON 3 HP 3" Manual Submersible Sewage Pump 460V (3BB96)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 230V (E295)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 460V (WS3034D4)
- ZOELLER Wastewater Pump (651-0077)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 115V (WS0511BF)
- Barmesa Submersible Sewage Pumps