Shop All Submersible Sewage Pumps
Barmesa
4BSE1503DS Submersible NonClog Sewage Pump 15 HP 200230V 3PH 40' Cord Manual
Mfr # 62170129
Zoro # G807162830
product price: $9,001.99
/ea
Item requires special delivery charges. A $1,655.00 per item surcharge will be applied.
$9,001.99
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
- Brand Barmesa
- MFR # 62170129
- Zoro # G807162830
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 4BSEDS Series Submersible NonClog Sewage Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 4BSEDS Series Submersible NonClog Sewage Pump Featuresx000DNema B, Three Phase, Oil Filled Requires Overload Protection to be Included in Control Panel Class F Insulationx000DCast Iron ASTM A48 Class 30 Motor Housingx000DUpper Ball Bearings, Permanently Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Permanently Oil Lubricated, Designed for Radial and Thrust Loadsx000DDouble Mechanical Sealx000DSeal is Silicone Carbide Outboard Seal, Carbon Ceramic Inboard Seal with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D4 125' Flange Horizontal Dischargex000DTemperature Rating 104DegF 40DegC
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
- DAYTON Straight Centrifugal High Head Pump, 2 HP (55JJ67)
- PULSAFEEDER Vlv Asy, Suc Fpp/Tfe/Cdbl .38T (L3101TC1-FPP)
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH (5WXT4)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935-C)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520150)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 115V (N264)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, three-phase, 2 hp (520175)
- Barmesa Submersible Sewage Pumps