Shop All Submersible Sewage Pumps
Barmesa
3BSE304SS Submersible NonClog Sewage Pump 30 HP 460V 3PH 25' Cord Manual
Mfr # 62170018
Zoro # G807162540
product price: $4,006.99
/ea
Item requires special delivery charges. A $910.00 per item surcharge will be applied.
$4,006.99
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
- Brand Barmesa
- MFR # 62170018
- Zoro # G807162540
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 3BSESS Series Pump Descriptionx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 3BSESS Series Pump Featuresx000DThree Phase, Oil Filled, Requires Overload Protection to be Included in Control Panelx000DCast Iron Motor Housingx000DUpper Ball Bearings, Permanently Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Permanently Oil Lubricated, Designed for Radial and Thrust Loadsx000DInboard Single Mechanical Sealx000DSeal is Silicone Carbide Stationary with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D3 NPT Female Vertical Bolt on Flange Dischargex000DTemperature Rating 104DegF 40DegC
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
- ZOELLER Utility Pump (42-0023)
- GROZ Quart Stroke Pump, Heavy Duty (44187)
- WATTS Rubber Parts Series 909, 1-1/4" (0794070)
- DAYTON Suction Strainer (PP27173EK0902G)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- ZOELLER Waste-Mate 1 HP 3" Auto Submersible Sewage Pump 230V Vertical (D284)
- ZOELLER PUMP CO Zoeller Cast Iron Automatic Sewage Pump 4-10 Hp (106930)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- ZOELLER Waste-Mate 4/10 HP 2" Auto Submersible Sewage Pump 115V Vertical (M264)
- Barmesa Submersible Sewage Pumps