Shop All Submersible Sump Pumps
Barmesa
3 HP 2" 230 & 460 V
Mfr # 2KTM303
Zoro # G007163019
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$2,227.99
Free 30-Day Returns
Key Features
- Discharge NPT 2"
- HP 3
- Hz 60
- Impeller Material high chrome alloy
- Motor RPM 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 2KTM303
- Zoro # G007163019
- Country of Origin United States
- Category Submersible Sump Pumps
Details
Discharge NPT | 2" |
HP | 3 |
Hz | 60 |
Impeller Material | high chrome alloy |
Motor RPM | 3450 |
Voltage | 230 & 460 V |
Phase | Three |
Insulation Class | F |
Features | IP68 protection class |
Description
Barmesa KTM Series Submersible Dewatering Pumpx000Dx000DSubmersible pump for dewatering muddy water Among its outstanding features arex000Dx000DThe Impeller and the Pump Cover are Made of High Chrome Steel, Which Allows these Parts to be Highly Resistant to Wearx000DThe Interior Design of the Pump Allows it to Operate Continuously even when Partially Submergedx000DBarmesa KTM Series Submersible Dewatering Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCCarbonSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D20 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adapter (PP18006G)
- ZOELLER 2 HP 2" Auto Explosion Proof Sewage Pump 230V Vertical (DX295)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- DAYTON Drum Pump, 22 gpm, 1 HP, 230VAC, 39" L (53RU55)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M57)
- RULE 3" Plug-In Utility Pump 12VDC No Switch Included (EV8000-100)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB69)
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V None (N140)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller 110V (50UT2.75S-61 (110V))
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506858)
- DAYTON 1/4 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included (11C685)
- Barmesa Submersible Sump Pumps