Shop All Hot Water Circulating Pumps
Barmesa
2X2X6 Split Coupled Vertical InLine Pump 10 HP 3PH
Mfr # 60400052
Zoro # G507162963
product price: $4,156.99
/ea
Item requires special delivery charges. A $795.00 per item surcharge will be applied.
$4,156.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 60400052
- Zoro # G507162963
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa 2X2X6 Split Coupled Vertical InLine Pumpx000Dx000DThe BVL Vertical InLine Pump Series is a versatile and costeffective pumping solution The BVL Series does not require field alignment or a foundation The pump is supported by the pipes, thus avoiding misalignment Plus the vertical design takes up to three times less space than a horizontal split case pump installation The BVL pumps are engineered with a dynamically balanced impeller to ensure silent operation and require minimum maintenance timex000Dx000DBarmesa 2X2X6 Split Coupled Vertical InLine Pump Typical Applicationsx000DAir Conditioningx000DCondensed Waterx000DChilled Waterx000DService Waterx000DBarmesa 2X2X6 Split Coupled Vertical InLine Pump Features and Benefitsx000DPumps do not Require Field Alignment or a Foundationx000DSpace Saving Can Take up to Three Times Less Space Than the Horizontal Split Case Pumpx000DCoupling Allows all Mechanical Seals Components to be Removed for Servicing without Disturbing other Components Reinstalling it gets the Pump Back to its Original Specificationsx000DHighly Reliable Due to the Rotating Assembly and the Dynamically Balanced Impeller Assuring a Silent Operationx000DSimplifies Pipes Fixing Considerably The Pump is Supported by the Pipes Avoiding Misalignmentx000DInstallation and Servicing Costs are Highly Reducedx000DMinimum Time Required for Maintenancex000DServicing can be Done without Disassembling itx000DMechanical Seal is Viton Secondary, Carbon Rotating Face and Silicon Carbide Stationary Seat Stainless Steel MultiSpring Outside Balanced Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Plastic Water Meter, 58 X 34 Plastic (WPTN-A-C-02)
- DAYTON Slinger Washer, 5/8 (PPL3415G)
- WARREN-RUPP Wet End Kit. (476.042.635)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 1 1 Pls (WMT2-A-C-04-1)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 115V/230V, 1 Phase, Flange Connection (105121)
- BELL & GOSSETT NBF-8S/LW 1/40hp 1/2 in. sw BrzCir (103257LF)
- TACO 007 120V Cartridge Circulator (007)
- TACO HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, Sweat Connection (006-BC8Y)
- BELL & GOSSETT Nbf-36 103401Lf 120V 1/6 Hp (NBF-36)
- BELL & GOSSETT Hot Water Circulating Pump, 1 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF072LF)
- AQUAMOTION Cast Iron Circulator Heating Pump, Amr, 3 Speed W/ 4 Bolt Flange (AMR-3FV1)
- Barmesa Hot Water Circulating Pumps