Shop All Effluent Pumps
Barmesa
2SVEN103 Submersible Effluent Pump 10 HP 230V 3PH 20' Cord Manual
Mfr # 2SVEN103
Zoro # G607163075
product price: $641.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$641.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 2SVEN103
- Zoro # G607163075
- Country of Origin United States
- Category Effluent Pumps
Description
Barmesa SVEN Series Submersible Effluent Pumpx000Dx000DSubmersible effluent pumps, ideal for residential, commercial and industrial drainage, decorative fountains and pumping sediment from small drains or sumpx000Dx000DBarmesa SVEN Series Submersible Effluent Pump Featuresx000DDry Type Submersible Motor, 1 3 Phase, 115 230 Volt, 60 Hz, 3450 RPM Insulation Class B and IP68 Protection Classx000DCast Iron ASTMA, Class 30 Pump Bodyx000DBall Bearings are Single Row, Permanently Oil Lubricated for 60,000 Hours of Workx000DDouble Mechanical Seal, Oil Filled Chamberx000DSeal is CarbonCeramic Upper Part and Silicone Carbide Lower Part with Stainless Steel Hardwarex000DImpeller is 8Vane, SemiOpen, Vortex and made of Hytrell Thermoplastic Elastomerx000D2 NPT Vertical Discharge, Cast Iron ASTM A48, Class 20 Adapter Includedx000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMER Submersible Utility Pump, 1/4Hp (2300-04)
- DAYTON Impeller (PPTCEN04G)
- DAYTON Pedestal Pump, HP Req 1 1/2, Noryl (2YEX3)
- RHEEM Storage Tank, Commercial, 175 gal. (ST175A)
- BVA HYDRAULICS E-Pump 1/2Hp 1 Gal 4W/3P Man Valve 120V (PE30W4N01A)
- LITTLE GIANT PUMP Effluent Pump, 1-Phase, 1/2 hp (511623)
- MEYER Effluent Pump, Hi Temp, Cast Iron, 1/2HP (S50HTPC1)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511HH)
- K2 PUMPS Contractor Series 3/4 HP Sump and Effluent Pump, Piggyback Tethered, 115 Volt, 11 Amp, Cast Iron (SPI07508TPK)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- Barmesa Effluent Pumps