Shop All Effluent Pumps
Barmesa
2SVEN102A Submersible Effluent Pump 10 HP 230V 1PH 20' Cord Automatic
Mfr # 2SVEN102A
Zoro # G507163168
product price: $559.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 2SVEN102A
- Zoro # G507163168
- Country of Origin United States
- Category Effluent Pumps
Description
Barmesa SVEN Series Submersible Effluent Pumpx000Dx000DSubmersible effluent pumps, ideal for residential, commercial and industrial drainage, decorative fountains and pumping sediment from small drains or sumpx000Dx000DBarmesa SVEN Series Submersible Effluent Pump Featuresx000DDry Type Submersible Motor, 1 3 Phase, 115 230 Volt, 60 Hz, 3450 RPM Insulation Class B and IP68 Protection Classx000DCast Iron ASTMA, Class 30 Pump Bodyx000DBall Bearings are Single Row, Permanently Oil Lubricated for 60,000 Hours of Workx000DDouble Mechanical Seal, Oil Filled Chamberx000DSeal is CarbonCeramic Upper Part and Silicone Carbide Lower Part with Stainless Steel Hardwarex000DImpeller is 8Vane, SemiOpen, Vortex and made of Hytrell Thermoplastic Elastomerx000D2 NPT Vertical Discharge, Cast Iron ASTM A48, Class 20 Adapter Includedx000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, PTFE (96538)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZWU2)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 39 psi Max Pressure (CJ103101)
- FILL-RITE Flowmeter, 50 PSI, 1 in., Digital, Pulse (900CDP)
- BVA HYDRAULICS E-Pump, 1Hp Universal, 1 Gal, 3W/3P Manual (PU20M3N01B)
- DAYTON Effluent Pump, Submersible, 4/10 HP (2JGA2)
- DAYTON Pump, Effluent, 1 HP (4HU78)
- BVA HYDRAULICS E-Pump 1/2Hp 1 Gal 4W/3P Man Valve 120V (PE30W4N01A)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- ALL-SOURCE 3/10 HP 115V Effluent and Submersible Sump Pump (3SEHL)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511HH)
- Barmesa Effluent Pumps