Shop All Submersible Sump Pumps
Barmesa
2KLEIN204 Submersible Stainless Dewatering Pump 20 HP 460V 3PH 32' Cord Manual
Mfr # 70090128
Zoro # G407163299
product price: $2,137.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,137.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 70090128
- Zoro # G407163299
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Barmesa Klein Series Submersible Dewatering Pumpx000Dx000DKlein Series Submersible Dewatering Pumps, made of 304 stainless steel with a 2 dischargex000Dx000Dx000DPractical and lightweight, they are designed for drainage of dirty water with particles of a maximum diameter of 02 5 mmx000Dx000DBarmesa Klein Series Submersible Dewatering Pump Featuresx000DDry Type Submersible Motor in 1 3 Phase Insulation Class B and IP68 Protection Classx000D304 AISI Stainless Steel Motor Housingx000DDual Mechanical, Oil Filled Chamber Sealx000DSeal is Upper Part is CarbonCeramic and Lower Part is Silicon Carbide Stainless Steel Hardwarex000DImpeller is made of 304 AISI Stainless Steel, 8 Vane,SemiOpenx000D20 NPT Female, Vertical Bolt on Flange Lost Wax Casting 304 AISI Stainless Steelx000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- LEGEND VALVE 3" HEAVY DUTY NO HUB COUPLING (303-420)
- HARTELL A-200 BX Switch/ Float (610004)
- ZOELLER Guide Assembly (034086)
- BARMESA 2 HP 2" 230 & 460 V (2KTM203)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- ZOELLER 540 Flex(TM) 1-1/2 in. Plastic Sump Pump (540-0005)
- LITTLE GIANT PUMP Sump/Effluent Pump (506808)
- FLINT & WALLING Sump Pump Submrsbl 15' (STBC201)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41M-2)
- SUPERIOR 1/2 HP Plastic Sump Pump with VFS (92572)
- Barmesa Submersible Sump Pumps