Shop All Submersible Sump Pumps
Barmesa
2KLEIN203 Submersible Stainless Dewatering Pump 20 HP 230V 3PH 32' Cord Manual
Mfr # 70090127
Zoro # G507163403
product price: $2,137.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,137.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 70090127
- Zoro # G507163403
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Barmesa Klein Series Submersible Dewatering Pumpx000Dx000DKlein Series Submersible Dewatering Pumps, made of 304 stainless steel with a 2 dischargex000Dx000Dx000DPractical and lightweight, they are designed for drainage of dirty water with particles of a maximum diameter of 02 5 mmx000Dx000DBarmesa Klein Series Submersible Dewatering Pump Featuresx000DDry Type Submersible Motor in 1 3 Phase Insulation Class B and IP68 Protection Classx000D304 AISI Stainless Steel Motor Housingx000DDual Mechanical, Oil Filled Chamber Sealx000DSeal is Upper Part is CarbonCeramic and Lower Part is Silicon Carbide Stainless Steel Hardwarex000DImpeller is made of 304 AISI Stainless Steel, 8 Vane,SemiOpenx000D20 NPT Female, Vertical Bolt on Flange Lost Wax Casting 304 AISI Stainless Steelx000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/4 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included (11C685)
- DEVILBISS AUTOMOTIVE REFINISHING AV-1239-797 AIR CAP #797 (DV190030)
- ZOELLER Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump (267-0032)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-756)
- BARMESA 2 HP 2" 230 & 460 V (2KTM203)
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump (510802)
- MANUFACTURERS DIRECT Simer Sump Pump, 1-Phase, 3.9 A, 115 V, 0.33 hp, 1-1/2 in Outlet, 22 ft Max Head, 660 gph, Thermoplastic (2164)
- SUPERIOR 1/3 HP Plastic Sump Side Disch with VFS (92372)
- WAYNE PUMPS Sump Pump 1/2Hp Ci (ESP25N)
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Tethered Switch, 0.5HP 115V (FPZT7300)
- ZOELLER Basement Sentry 1200 gph Thermoplastic Vertical Float Switch Battery Submersible Backup Sump Pump (STBB100)
- Barmesa Submersible Sump Pumps