Barmesa

2KLEIN101 Submersible Stainless Dewatering Pump 10 HP 115V 1PH 32' Cord Manual


product price: $1,166.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Barmesa Klein Series Submersible Dewatering Pumpx000Dx000DKlein Series Submersible Dewatering Pumps, made of 304 stainless steel with a 2 dischargex000Dx000Dx000DPractical and lightweight, they are designed for drainage of dirty water with particles of a maximum diameter of 02 5 mmx000Dx000DBarmesa Klein Series Submersible Dewatering Pump Featuresx000DDry Type Submersible Motor in 1 3 Phase Insulation Class B and IP68 Protection Classx000D304 AISI Stainless Steel Motor Housingx000DDual Mechanical, Oil Filled Chamber Sealx000DSeal is Upper Part is CarbonCeramic and Lower Part is Silicon Carbide Stainless Steel Hardwarex000DImpeller is made of 304 AISI Stainless Steel, 8 Vane,SemiOpenx000D20 NPT Female, Vertical Bolt on Flange Lost Wax Casting 304 AISI Stainless Steelx000DTemperature Rating 104DegF 40DegC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.