Shop All Submersible Sump Pumps
Barmesa
2KLEIN051 Submersible Stainless Dewatering Pump 05 HP 115V 1PH 32' Cord Manual
Mfr # 70090121
Zoro # G107162776
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$981.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 70090121
- Zoro # G107162776
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Barmesa Klein Series Submersible Dewatering Pumpx000Dx000DKlein Series Submersible Dewatering Pumps, made of 304 stainless steel with a 2 dischargex000Dx000Dx000DPractical and lightweight, they are designed for drainage of dirty water with particles of a maximum diameter of 02 5 mmx000Dx000DBarmesa Klein Series Submersible Dewatering Pump Featuresx000DDry Type Submersible Motor in 1 3 Phase Insulation Class B and IP68 Protection Classx000D304 AISI Stainless Steel Motor Housingx000DDual Mechanical, Oil Filled Chamber Sealx000DSeal is Upper Part is CarbonCeramic and Lower Part is Silicon Carbide Stainless Steel Hardwarex000DImpeller is made of 304 AISI Stainless Steel, 8 Vane,SemiOpenx000D20 NPT Female, Vertical Bolt on Flange Lost Wax Casting 304 AISI Stainless Steelx000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (134998)
- K2 PUMPS 1-1/4 in. x 60 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP60544K-80)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1-1/2hp, 15.7A (WE1512HH)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR711VA)
- BECKETT Pump-230V Submersible 6' cord (G535C)
- SUPERIOR PUMP 92370 Thermoplastic Submersible Sump Pump (92370)
- LITTLE GIANT 6-CIA-ML 115V 1/3 HP 1-1/2 Submersible Sump Pump (506160)
- ZOELLER Zoeller 4003461 0.33 HP 48 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (4003461)
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Tethered Switch (SPS05001TDK)
- GOULDS WATER TECHNOLOGY 1/2 HP 1-1/2" F Submersible Sump Pump 115V (GSP0511)
- ASHLAND PUMP 1 1/2in Sump Pump - 1/3 HP (SPV33)
- Barmesa Submersible Sump Pumps