Shop All Submersible Sewage Pumps
Barmesa
2BSV304DS Submersible Stainless Vortex Sewage Pump 30 HP 460V 3PH 33' Cord Manual
Mfr # 72090084
Zoro # G007162333
product price: $2,423.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,423.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 72090084
- Zoro # G007162333
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa BSV Series Submersible Stainless Vortex Sewage Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BSV Series Submersible Stainless Vortex Sewage Pump Featuresx000DFor Continuous Duty, Dry Type, Insulation Class B, Protection IP68x000D316 Stainless Steel Motor Housingx000DBall Bearings are Single Row, Permanently Oil Lubricated for Radial and Thrust Loadx000DDouble Mechanical Seal, Oil Filled Chamberx000DSeal is CarbonCeramic Upper Seal, Silicone Carbide Lower Seal, Stainless Steel Springx000DImpeller is 316 Series Stainless Steel 8 Vane, SemiOpen Vortexx000D20 NPT Vertical Elbow Dischargex000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Potable Water Circulating Pump, 1/25 hp, 230, 1 Phase, Flange Connection (008-SF7Y)
- STENNER Replacement Pump Head #5, Metering, (QP255-1G1)
- ZORO SELECT Suct Strainer, 7 Dia, 4 NPSM, Side Rnd Perf (5RWK7)
- SIPHON KING Utility Hand Pump 36" with 72" Hos (48072)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- ZOELLER Preassembled Simplex Sewage Package with M264 Pump (912-0007)
- PENTAIR FLOW TECHNOLOGIES Flotec 4/10 HP Sewage Pump System (FP400C)
- ZOELLER Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump (294-0004)
- DAYTON 1-1/2 HP 2" Auto Submersible Sewage Pump 230V Tether (4HU86)
- Barmesa Submersible Sewage Pumps