Shop All Submersible Sewage Pumps
Barmesa
2BSE73SS Submersible NonClog Sewage Pump 075 HP 200230V 3PH 30' Cord Manual
Mfr # 62180506
Zoro # G807162465
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$1,734.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 62180506
- Zoro # G807162465
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 2BSESS Series Pump Descriptionx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 2BSESS Series Pump Featuresx000DNEMA B, Three Phase, Oil Filled, Requires Overload Protection to be Included in Control Panelx000DCast Iron Motor Housingx000DUpper Ball Bearings, Permanently Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Permanently Oil Lubricated, Designed for Radial and Thrust Loadsx000DInboard Single Mechanical Sealx000DSeal is Silicone Carbide with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D2 or 3 NPT Female Vertical Bolt on Flange Dischargex000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON 50 - Ft. X 3/16In Cable & Hook (24044-6211)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMPDWOP)
- DAYTON Gear (PPO6ZN008GG)
- LITTLE GIANT PUMP Condensate Pump, 1/100 gal, 1/50 hp (553507)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- FLOTEC Professional Series Cast Iron Sewage Pump 3/4 HP, Tethered Switch (E75STVT-01)
- ZOELLER 1 hp Residential Grinder Pump (807-0002)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- DAYTON 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (4LE16)
- Barmesa Submersible Sewage Pumps