Shop All Submersible Sewage Pumps
Barmesa
2BSE54SS Submersible NonClog Sewage Pump 05 HP 460V 3PH 30' Cord Manual
Mfr # 62180504
Zoro # G907162488
product price: $1,566.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$1,566.99
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
- Brand Barmesa
- MFR # 62180504
- Zoro # G907162488
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 2BSESS Series Pump Descriptionx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 2BSESS Series Pump Featuresx000DNEMA B, Three Phase, Oil Filled, Requires Overload Protection to be Included in Control Panelx000DCast Iron Motor Housingx000DUpper Ball Bearings, Permanently Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Permanently Oil Lubricated, Designed for Radial and Thrust Loadsx000DInboard Single Mechanical Sealx000DSeal is Silicone Carbide with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D2 or 3 NPT Female Vertical Bolt on Flange Dischargex000DTemperature Rating 104DegF 40DegC
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
- SCULLY Vs-224 00205 1"X 1" Compression (VS-224)
- DAYTON 2 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB91)
- DELAVAN AG PUMPS Coupler 1-3/4" 20T, Fits Delavan/Hypro (90800)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW67)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- FLINT & WALLING Sub Sewage Pump 1/2Hp Ci (1263-0001)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- GOULDS WATER TECHNOLOGY 5 HP 4" Manual Submersible Sewage Pump 230V (WS5012D4)
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 115V (4CRE5)
- Barmesa Submersible Sewage Pumps