Shop All Submersible Sewage Pumps
Barmesa
2BSE51A Submersible NonClog Sewage Pump 05 HP 115V 1PH 30' Cord Automatic
Mfr # 62180501A
Zoro # G607162276
product price: $1,360.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$1,360.99
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
- Brand Barmesa
- MFR # 62180501A
- Zoro # G607162276
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 2BSESS Series Pump Descriptionx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 2BSESS Pump Featuresx000DNEMA L, Single Phase, Permanent Split Capacitor, Oil Filled, with Overload Protection in Motorx000DCast Iron Motor Housingx000DUpper Ball Bearings, Permanently Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Permanently Oil Lubricated, Designed for Radial and Thrust Loadsx000DInboard Single Mechanical Sealx000DSeal is Silicone Carbide with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D2 or 3 NPT Female Vertical Bolt on Flange Dischargex000DTemperature Rating 104DegF 40DegC
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
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI (LB04SA-VTC1-XXX)
- DAYTON Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps (32ZN65)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010-HT)
- DAYTON Motor (PPLTAE23SCG)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- ADVANCED DRAINAGE SYSTEMS 18 In. x 30 In. Thermoplastic Sewage Pump Basin without Cover (AKP38040)
- DAYTON 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (4LE16)
- ZOELLER 1 hp Residential Grinder Pump (807-0002)
- ZOELLER 115V 9.4A 2/5 hp 90 gpm NPT Cast Iron Sewage Pump (264-0005)
- Barmesa Submersible Sewage Pumps