Shop All Submersible Sewage Pumps
Barmesa
2BSE411 Submersible NonClog Sewage Pump 04 HP 115V 1PH 30' Cord Manual
Mfr # 62180401
Zoro # G007162623
product price: $934.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$934.99
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
- Brand Barmesa
- MFR # 62180401
- Zoro # G007162623
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa 2BSE411 Series Pump Descriptionx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa 2BSE411 Series Pump Featuresx000DNEMA L, Single Phase, Permanent Split Capacitor, Oil Filled, with Overload Protection in Motorx000DCast Iron Motor Housingx000DUpper Ball Bearings, Permanently Oil Lubricated, Designed for Radial Load Lower Ball Bearings, Permanently Oil Lubricated, Designed for Radial and Thrust Loadsx000DInboard Single Mechanical Sealx000DSeal is Silicone Carbide with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30, Dynamically Balancedx000D2 NPT Vertical Dischargex000DTemperature Rating 104DegF 40DegC
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
- SUPCO Float, Steel, 50/60 Hz, 1 Phase (CPFLOAT4)
- STENNER Pump Head Cover, Polycarbonate (EC355)
- FLOTEC 1.5 HP HD Centrifugal Pump Sprinkler (FP5172)
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 230V (WS2032BHF)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 230V (WS2012BHF)
- ZOELLER 912 Series 115V 2/5 hp 90 gpm Polyethylene Sewage Pump (912-0005)
- Barmesa Submersible Sewage Pumps