Shop All Submersible Sump Pumps
Barmesa
2 HP 2" 230 & 460 V
Mfr # 2KTM204
Zoro # G207162935
product price: $2,002.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,002.99
Free 30-Day Returns
Key Features
- Discharge NPT 2"
- HP 2
- Hz 60
- Impeller Material high chrome alloy
- Motor RPM 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 2KTM204
- Zoro # G207162935
- Country of Origin United States
- Category Submersible Sump Pumps
Details
Discharge NPT | 2" |
HP | 2 |
Hz | 60 |
Impeller Material | high chrome alloy |
Motor RPM | 3450 |
Voltage | 230 & 460 V |
Phase | Three |
Insulation Class | F |
Features | IP68 protection class |
Description
Barmesa KTM Series Submersible Dewatering Pumpx000Dx000DSubmersible pump for dewatering muddy water Among its outstanding features arex000Dx000DThe Impeller and the Pump Cover are Made of High Chrome Steel, Which Allows these Parts to be Highly Resistant to Wearx000DThe Interior Design of the Pump Allows it to Operate Continuously even when Partially Submergedx000DBarmesa KTM Series Submersible Dewatering Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCCarbonSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D20 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Little Giant 511432 10SC Series Sewage Pump - 20' Power Cord (511322)
- SPRINGER PARTS Mechanical Seal; Replaces STA-RITE INDUSTRIES U109-118 (U109-118SP)
- BASEMENT WATCHDOG Emergency Sump Pump (BWE)
- TSURUMI PUMP Pump Util Sub 1/2Hp 2In Elec (HS2-4S-62)
- BECKETT Pump-115V Sub 6' cord W/plug Bottom intake (G325A6)
- SUPERIOR 1/3 HP Plastic Sump Pump with Float Switch (92330)
- DAYTON Sump Pump, Cast Iron, 1/3 HP (92341)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU75)
- ZOELLER Basement Sentry 1200 gph Thermoplastic Vertical Float Switch Battery Submersible Backup Sump Pump (STBB100)
- ZOELLER Zoeller 57-0001 9 ft. Cord 0.33HP All Cast Iron Submersible Sump Pump with Vertical Float Switch (57-0001)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510801)
- Barmesa Submersible Sump Pumps