Shop All Submersible Sump Pumps
Barmesa
2 HP 2" 230 & 460 V
Mfr # 2KTM203
Zoro # G207163017
product price: $2,002.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,002.99
Free 30-Day Returns
Key Features
- Discharge NPT 2"
- HP 2
- Hz 60
- Impeller Material high chrome alloy
- Motor RPM 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 2KTM203
- Zoro # G207163017
- Country of Origin United States
- Category Submersible Sump Pumps
Details
Discharge NPT | 2" |
HP | 2 |
Hz | 60 |
Impeller Material | high chrome alloy |
Motor RPM | 3450 |
Voltage | 230 & 460 V |
Phase | Three |
Features | IP68 protection class |
Insulation Class | F |
Description
Barmesa KTM Series Submersible Dewatering Pumpx000Dx000DSubmersible pump for dewatering muddy water Among its outstanding features arex000Dx000DThe Impeller and the Pump Cover are Made of High Chrome Steel, Which Allows these Parts to be Highly Resistant to Wearx000DThe Interior Design of the Pump Allows it to Operate Continuously even when Partially Submergedx000DBarmesa KTM Series Submersible Dewatering Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCCarbonSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D20 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Peristaltic Adj Rate 85MHP40 40GPD 100Psi 1/4"W (85MJH7A1STG1)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LITTLE GIANT PUMP Submersible Pump (559147)
- FILL-RITE 5-20 GPM 50PSI 3-Wheel Mechanical Fuel Transfer Meter (807C)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB69)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509268)
- WAYNE WATER SYSTEMS Auto Utilty Pump 1/4Hp (EEAUP250)
- MYERS 2/5 HP 1-1/4" Plug-In Utility Pump 115V (MUFKP40)
- ECO-FLO Thermoplastic Sump Pump, VrtclSwtch, 1/3HP (SPP33V)
- LITTLE GIANT 6-CIA Submersible Sump Pump - 8'L Cord (506158)
- ZOELLER 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (ZO7989)
- Barmesa Submersible Sump Pumps