Shop All Hot Water Circulating Pumps
Barmesa
12X12X13 Split Coupled Vertical InLine Pump 50 HP 3PH
Mfr # 60401440
Zoro # G907163041
product price: $22,274.99
/ea
Item requires special delivery charges. A $1,010.00 per item surcharge will be applied.
$22,274.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 60401440
- Zoro # G907163041
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa 12X12X13 Split Coupled Vertical InLine PumpThe BVL Vertical InLine Pump Series is a versatile and costeffective pumping solution The BVL Series does not require field alignment or a foundation The pump is supported by the pipes, thus avoiding misalignment Plus the vertical design takes up to three times less space than a horizontal split case pump installation The BVL pumps are engineered with a dynamically balanced impeller to ensure silent operation and require minimum maintenance timeBarmesa 12X12X13 Split Coupled Vertical InLine Pump Typical ApplicationsAir ConditioningCondensed WaterChilled WaterService WaterBarmesa 12X12X13 Split Coupled Vertical InLine Pump Features and BenefitsPumps do not Require Field Alignment or a FoundationSpace Saving Can Take up to Three Times Less Space Than the Horizontal Split Case PumpCoupling Allows all Mechanical Seals Components to be Removed for Servicing without Disturbing other Components Reinstalling it gets the Pump Back to its Original SpecificationsHighly Reliable Due to the Rotating Assembly and the Dynamically Balanced Impeller Assuring a Silent OperationSimplifies Pipes Fixing Considerably The Pump is Supported by the Pipes Avoiding MisalignmentInstallation and Servicing Costs are Highly ReducedMinimum Time Required for MaintenanceServicing can be Done without Disassembling itMechanical Seal is Viton Secondary, Carbon Rotating Face and Silicon Carbide Stationary Seat Stainless Steel MultiSpring Outside Balanced Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER Hand Dispensing Pump for Petroleum-Based Products (HPN 2A)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BELL & GOSSETT Power Pack, 1/4 HP, 1725 rpm, 115V (111040)
- FILL-RITE Pipe, Suction (VP1400F7686)
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 1/6HP (182202-657)
- ARMSTRONG PUMPS HVAC Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection (110223-323)
- YORK DRIVE, VS OIL PUMP, 2HP (024-36133-002)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0011-F4)
- TACO 0011 120V Cartridge Circulator (0011)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 208V-230V/460V, 3 Phase, Flange Connection (1EF056LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208-230/460, 3 Phase, Flange Connection (179287LF)
- Barmesa Hot Water Circulating Pumps