Shop All Hot Water Circulating Pumps
Barmesa
12X12X13 Split Coupled Vertical InLine Pump 40 HP 3PH
Mfr # 60401438
Zoro # G807162984
product price: $25,042.99
/ea
Item requires special delivery charges. A $1,005.00 per item surcharge will be applied.
$25,042.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 60401438
- Zoro # G807162984
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa 12X12X13 Split Coupled Vertical InLine PumpThe BVL Vertical InLine Pump Series is a versatile and costeffective pumping solution The BVL Series does not require field alignment or a foundation The pump is supported by the pipes, thus avoiding misalignment Plus the vertical design takes up to three times less space than a horizontal split case pump installation The BVL pumps are engineered with a dynamically balanced impeller to ensure silent operation and require minimum maintenance timeBarmesa 12X12X13 Split Coupled Vertical InLine Pump Typical ApplicationsAir ConditioningCondensed WaterChilled WaterService WaterBarmesa 12X12X13 Split Coupled Vertical InLine Pump Features and BenefitsPumps do not Require Field Alignment or a FoundationSpace Saving Can Take up to Three Times Less Space Than the Horizontal Split Case PumpCoupling Allows all Mechanical Seals Components to be Removed for Servicing without Disturbing other Components Reinstalling it gets the Pump Back to its Original SpecificationsHighly Reliable Due to the Rotating Assembly and the Dynamically Balanced Impeller Assuring a Silent OperationSimplifies Pipes Fixing Considerably The Pump is Supported by the Pipes Avoiding MisalignmentInstallation and Servicing Costs are Highly ReducedMinimum Time Required for MaintenanceServicing can be Done without Disassembling itMechanical Seal is Viton Secondary, Carbon Rotating Face and Silicon Carbide Stationary Seat Stainless Steel MultiSpring Outside Balanced Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLOAT PLST 5"" 1/4-20THRD (109-861)
- STENNER Toggle Switch (PM6E000)
- SPRINGER PARTS Pump Rebuild Kits for Goulds G&L® Pump Model 3656S (FK173656SXXX11SP)
- DAYTON Seal Kit, Fits Dayton, Buna-N (PPT08888G)
- HONEYWELL RESIDENTIAL Wet Rotor Universal ECM 120V Cast Iron Circul (PCVF-ECM20)
- GRUNDFOS UPS15-42F Circulator Water Pump, Cast Iron, 220V, 1/25 HP, 3 Speeds (59896180)
- AQUAMOTION Cast Iron Circulator Heating Pump, Amr, 3 Speed W/ 4 Bolt Flange (AMR-3FV1)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102224LF)
- GOULDS Hot Water Circulating Pump, 1/150 hp, 115V, 1 Phase, Sweat Connection (E1-BCSVNNNW-01)
- GRUNDFOS Up43-75Bf 1/6 Hp 1 Speed (UP43-75BF)
- GRUNDFOS Up15-29Sf 1/12 Hp 1 Speed (UP15-29SF)
- Barmesa Hot Water Circulating Pumps