Shop All Submersible Sump Pumps
Barmesa
10 HP 4" 230 & 460 V
Mfr # 4KTM1004
Zoro # G207162850
product price: $5,637.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,637.99
Free 30-Day Returns
Key Features
- Discharge NPT 4"
- HP 10
- Hz 60
- Impeller Material high chrome alloy
- Motor RPM 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 4KTM1004
- Zoro # G207162850
- Country of Origin United States
- Category Submersible Sump Pumps
Details
Discharge NPT | 4" |
HP | 10 |
Hz | 60 |
Impeller Material | high chrome alloy |
Motor RPM | 3450 |
Voltage | 230 & 460 V |
Phase | Three |
Features | IP68 protection class |
Insulation Class | F |
Description
Barmesa KTM Series Submersible Dewatering PumpSubmersible pump for dewatering muddy water Among its outstanding features areThe Impeller and the Pump Cover are Made of High Chrome Steel, Which Allows these Parts to be Highly Resistant to WearThe Interior Design of the Pump Allows it to Operate Continuously even when Partially SubmergedBarmesa KTM Series Submersible Dewatering Pump FeaturesThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection ClassCast Iron ASTM A48 Class 30 Motor HousingDouble Mechanical, Oil Filled Chamber SealSeal is SiCSiCCarbonSiC Stainless Steel HardwareImpeller is made of High Chrome Alloy, SemiOpen40 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30Temperature Rating 104F 40C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- PULSAFEEDER Kit, Kop (K5KTC3)
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (WS1532BHF)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 172 GPM (PD20A-ACP-AAA-B)
- BARMESA 2 HP 2" 230 & 460 V (2KTM203)
- K2 PUMPS 1/3 HP Sump Pump with Direct-in Tethered Switch (SPA03301TDK)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506801)
- SUPERIOR Remote Drain Pump System with Vertical Float Switch (92017)
- NATIONAL BRAND ALTERNATIVE 1/2 HP Cast Iron Submersible Sump/Effluent Pump with Vertical Float Switch (CIS-50V)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Dual Float (1APP1)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V None (N137)
- Barmesa Submersible Sump Pumps