Shop All Submersible Sump Pumps
Barmesa
10 HP 4" 230 & 460 V
Mfr # 4KTM1003
Zoro # G907162877
product price: $5,637.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,637.99
Free 30-Day Returns
Key Features
- Discharge NPT 4"
- HP 10
- Hz 60
- Impeller Material high chrome alloy
- Motor RPM 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 4KTM1003
- Zoro # G907162877
- Country of Origin United States
- Category Submersible Sump Pumps
Details
Discharge NPT | 4" |
HP | 10 |
Hz | 60 |
Impeller Material | high chrome alloy |
Motor RPM | 3450 |
Voltage | 230 & 460 V |
Phase | Three |
Features | IP68 protection class |
Insulation Class | F |
Description
Barmesa KTM Series Submersible Dewatering PumpSubmersible pump for dewatering muddy water Among its outstanding features areThe Impeller and the Pump Cover are Made of High Chrome Steel, Which Allows these Parts to be Highly Resistant to WearThe Interior Design of the Pump Allows it to Operate Continuously even when Partially SubmergedBarmesa KTM Series Submersible Dewatering Pump FeaturesThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection ClassCast Iron ASTM A48 Class 30 Motor HousingDouble Mechanical, Oil Filled Chamber SealSeal is SiCSiCCarbonSiC Stainless Steel HardwareImpeller is made of High Chrome Alloy, SemiOpen40 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30Temperature Rating 104F 40C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC-O-MATIC Metering Pump, 20 GPD, 25 PSI (UVSP20XRLLAUXXX)
- S&G TOOL AID PUMP DRUM FOR 15-30-55G DRUMS (SG17550)
- LITTLE GIANT 599303_SPDK 1 1/4''-1 1/2'' Sump Pump Discharge Kit with 24' Hose (32A599303)
- BERLISS Mechanical Seal, Type 21, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-267V)
- TSURUMI 3 HP 3" Manual Electric Submersible Pump 220V No Switch Included (NK4-22 (220V))
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510803)
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included (LB-1500-60 (115V))
- FLOTEC 1 HP 1-1/2" Sump Pump, Zinc, 1HP 115V (FPZT7550)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 230V Manual (371-0004)
- SUPERIOR 1/2 HP Ci Sump Pump with Vertical Float Switch (92511)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm (3BB78)
- Barmesa Submersible Sump Pumps