Shop All Liquid Level Gauges
This Product is Discontinued
Barksdale
Mounting Center Level Gauge, NBR, D 36in (Discontinued)
Mfr # LMSSMF03GQ36.00L
Zoro # G8085543
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hydraulic Reservoir Mount
- Max. Working Pressure (PSI) 240
- Construction Stainless Steel
- Max. Temp. (F) 150 Degrees Degrees F
- Float Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barksdale
- MFR # LMSSMF03GQ36.00L
- Zoro # G8085543
- Country of Origin Germany
- Category Liquid Level Gauges
Dimensions
Float Diameter | 1 1/4 in |
For Container Depth | 36 in |
Details
Type | Hydraulic Reservoir Mount |
Max. Working Pressure (PSI) | 240 |
Construction | Stainless Steel |
Item | Mounting Center Level Gauge |
Max. Temp. (F) | 150 Degrees Degrees F |
Float Material | Nitrile Rubber |
For Container Type | Hot Water/Condensate Steam Systems, Lube Oil Console Systems, Storage Tanks |
Housing Material | 316 Stainless Steel |
Units of Measurement | Inches |
Maximum Temperature | 212 Degrees F |
Rod/Float Material | Nitrile Rubber |
For Liquid Type | Aggressive Liquids, Oil Water |
For Container Style | For Liquid Storage Tanks, Lubrication Systems, Steam Systems |
Maximum Operating Pressure | 150 psi |
Features | Easy Replacement for Sight Glasses, Rugged Construction, Small Diameter Ideal for Use in Tight Spaces |
Container Compatibility | Lube Oil Console Systems, Storage Tanks |
Window Material | Glass |
Description
Mounting Center Level Gauge, Float Material Nitrile Rubber, For Container Depth 36 in, For Container Type Hot Water/Condensate Steam Systems, Lube Oil Console Systems, Storage Tanks, For Liquid Type Aggressive Liquids, Oil Water, Features Easy Replacement for Sight Glasses, Rugged Construction, Small Diameter Ideal for Use in Tight Spaces, Float Diameter 1 1/4 in, Housing Material 316 Stainless Steel, Maximum Operating Pressure 150 psi, Maximum Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.