Barksdale

35400Psi 125250480600VAc Pressure Switch


original price: $208.39
33% off
new price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage (AC) 125 V-AC, 250 V-AC, 480 V-AC, 600 V-AC
  • Pressure 35 PSI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Voltage (AC) 125 V-AC, 250 V-AC, 480 V-AC, 600 V-AC
Pressure 35 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.