Shop All Books
Barker Creek
Wide Stripes Peel & Stick Library Pockets, Multi-Design, 60/Set
Mfr # 3848
Zoro # G907164741
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Includes 60 Peel & Stick Library Pockets
- Length 5.12
- Width 3.5
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 3848
- Zoro # G907164741
- UPC # 704068038486
- Country of Origin United States
- Category Books
Dimensions
Height | 1.5 |
Length | 5.12 |
Width | 3.5 |
Details
Includes | 60 Peel & Stick Library Pockets |
Item | Library Pocket Set |
Color | Multicolor |
Description
Barker Creek's Wide Stripes library card pockets are versatile little workhorses They are sized to hold standard 3 X 5 index cards and library cards but how you choose to use them is limited only by your imagination These library card adhesive pockets have two peel stick strips on the back so you can easily adhere them to the inside of your books But don't stop there They will also stick to charts, file folders, storage cubbies, and more Barker Creek's wide stripes library card sleeves have a preprinted label on the front Personalize them with staff or student names, and presentation dates, list their contents or note other helpful information Use these wide stripes pockets to hold time cards, flashcards, assignments, reading logs, suggestions, and hall passes Adhere them to the front of binders and file folders and insert tables of contents, agendas, game pieces, and more Each package includes 60 peel stick pockets twenty each of three ontrend striped designs Each pocket is 3 12 x 5 18 Coordinating products are available Search Barker Creek Buffalo Plaid Wide Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5-1/2" Electricians Scissors 185 lb. (35-088)
- LEARNING RESOURCES Hundreds Number Board Set (1331)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT31)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 4 (9781622826803)
- SCHOLASTIC Thirty More Math Mysteries Kids Cant Resist (9781338257304)
- FUJI ELECTRIC Full Voltage Starters SW-03/2E (SW-03/2E)
- KAGAN Book: 59 Kagan Structures (BKS)
- SPECTRUM Word Problems Workbook, Grade 4, Paperback (704490)
- Barker Creek Books