Shop All Books
Barker Creek
Wide Stripes Peel & Stick Library Pockets, Multi-Design, 30/Pack
Mfr # 1246
Zoro # G707165443
product price: $9.29
/pk 30, $0.31/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 30 Peel & Stick Library Pockets
- Height 0.75
- Width 3.5
- Color Multicolor
- Length 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 1246
- Zoro # G707165443
- UPC # 704068012462
- Country of Origin United States
- Category Books
Dimensions
Height | 0.75 |
Width | 3.5 |
Length | 5.12 |
Details
Includes | 30 Peel & Stick Library Pockets |
Item | Peel & Stick Library Pockets |
Color | Multicolor |
Description
Barker Creek's Wide Stripes library card pockets are versatile little workhorses They are sized to hold standard 3 X 5 index cards and library cards but how you choose to use them is limited only by your imagination These library card adhesive pockets have two peel stick strips on the back so you can easily adhere them to the inside of your books But don't stop there They will also stick to charts, file folders, storage cubbies, and more Barker Creek's wide stripes library card sleeves have a preprinted label on the front Personalize them with staff or student names, and presentation dates, list their contents or note other helpful information Use these wide stripes pockets to hold time cards, flashcards, assignments, reading logs, suggestions, and hall passes Adhere them to the front of binders and file folders and insert tables of contents, agendas, game pieces, and more Each package includes 30 peel stick pockets ten each of three ontrend striped designs Each pocket is 3 12 x 5 18 Coordinating products are available Search Barker Creek Buffalo Plaid Wide Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISSEN Paint Crayon, Medium Tip, White Color Family (28770)
- UNI-BALL Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silv/Red Barrel, PK12 (65452)
- PACON Pacon® 4-Ply Railroad Board, Purple, 22" x 28", PK25 (P54481)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Red (XST22111)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 2 (9781622826766)
- TREND Zoom Math Card Game, Ages 9 and Up (T76304)
- EDUPRESS Quick Flip Questions for the Revised Bloom’s Taxonomy (60729)
- RAM BOARD Buildr Flr Paper 36"X50' (RBHE 36-50)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Science Lessons and Investigations, Teachers Edition, Grade 4 (4314)
- Barker Creek Books