Shop All File Folders
Barker Creek
Western On-Trend Organizer Set, 92/Set
Mfr # 4104
Zoro # G407165163
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1.125
- Outside Length 12
- Includes 12 File Folders, 50 Sheets of Computer Paper, 30 Library Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 4104
- Zoro # G407165163
- UPC # 704068041042
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1.125 |
Outside Length | 12 |
Details
Item | On-Trend Organizer Set |
Index Tab Color | Multicolor |
Includes | 12 File Folders, 50 Sheets of Computer Paper, 30 Library Pockets |
Description
Barker Creek's Western OnTrend Organizer set contains three of their best selling products Included are 12 lettersized file folders, 50 sheets of coordinating paper, and 30 library pockets The LetterSized File Folders that are an affordable way to organize your office, classroom, and home with style and flair Additionally, they are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos Use the computer paper to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more There are fifty 8 12 x 11 sheets of decorative paper which is compatible with most laser printers The Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logsand more Coordinating products available Search Barker Creek Western, Barker Creek Check, and Barker Creek Dots
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6PS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Color Me! Cityscapes Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1344)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX75213)
- Barker Creek File Folders