Shop All Copy & Printer Paper
Barker Creek
Stained Glass Computer Paper, 100 sheets/Package
Mfr # 3620
Zoro # G007164771
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 1.4
- Length 11
- Width 8.5
- Includes 100 Sheets of Computer Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3620
- Zoro # G007164771
- UPC # 704068036208
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper Set |
Color | Multicolor |
Paper Weight | 1.4 |
Includes | 100 Sheets of Computer Paper |
Description
Barker Creek's Stained Glass Computer Paper is affordable and beautiful It features a lovely stained glass design border along with Fruit of the Spirit scripture detail around the edge Galatians 52223 Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each set includes 100 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Spiritual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- TOPS BUSINESS FORMS Oxford, Twin-Pocket Folder, Embossed Leather Grain Paper, Orange, 25PK (57510)
- START INTERNATIONAL Top Pressure Roller for Tape Dispensers (TDA080P272)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (8AV55)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- Barker Creek Copy & Printer Paper