Shop All Copy & Printer Paper
Barker Creek
Sea & Sky Salmon Computer Paper, 50 sheets/Package
Mfr # 723
Zoro # G407165231
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 0.7
- Includes 50 Sheets of Computer Paper
- Width 8.5
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 723
- Zoro # G407165231
- UPC # 704068007239
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Width | 8.5 |
Length | 11 |
Details
Item | Computer Paper |
Color | Multicolor |
Paper Weight | 0.7 |
Includes | 50 Sheets of Computer Paper |
Description
Barker Creek's Sea Sky Salmon Computer Paper is affordable and beautiful It features a border of calming grays with Sockeye Salmon at the bottom Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each package includes 50 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Sea Sky
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stamp Holder, 8 Bands, 18 In H, Alloy Steel, 27620 (27620)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 18", Kraft, 25/Bundle (11R284)
- OPTIMA SCALES Optima Scales OP-919-24 Weigh Beam System - 24 in.; 5000 x 1 lb. (OP-919-24)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- PACON Composition Book, 0.5", 100 Sheets (2425)
- Barker Creek Copy & Printer Paper