Shop All Copy & Printer Paper
Barker Creek
Sea & Sky Salmon Computer Paper, 100 sheets/Package
Mfr # 3886
Zoro # G607165161
product price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 1.4
- Includes 100 Sheets of Computer Paper
- Length 11
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3886
- Zoro # G607165161
- UPC # 704068038868
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper Set |
Color | Multicolor |
Paper Weight | 1.4 |
Includes | 100 Sheets of Computer Paper |
Description
Barker Creek's Sea Sky Salmon Computer Paper is affordable and beautiful It features a border of calming grays with Sockeye Salmon at the bottom Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each set includes 100 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating product available Search Barker Creek Sea Sky
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Glass - Please Handle With Care", 3" x 5", Red/White, 500/Roll (SCL566)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- PICA Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK (4070)
- ZORO SELECT Long Corrugated Boxes, 13" x 3" x 3", Kraft, 25/Bundle (55VG89)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- SHIZEN DESIGN Shizen Design 410636 Punjab Handmade Paper; 1 lbs; Assorted Size; Assorted Color (410636)
- Barker Creek Copy & Printer Paper