Shop All File Folders
Barker Creek
Sea & Sky Designer Letter-Size File Folders, Multi-Design Set, 12/Package
Mfr # 1377
Zoro # G607165345
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Includes 12 Letter Size File Folders
- Outside Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 1377
- Zoro # G607165345
- UPC # 704068013773
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's Sea Sky lettersized file folders are an affordable way to organize your office, classroom, or home with style and flair The set includes 12 folders three each of four beautiful designs These folders feature orca whales, playful otters, American bald eagles, and sockeye salmon Coordinating designs are printed on the inside making each folder fully reversible for added value The tabs are 13 cut and the folders are printed on durable 12point stock In addition to being great for everyday filing needs, these folders are also perfect for presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination See Barker Creek's full line of fashionforward file folders Coordinating products available Search Barker Creek Sea Sky
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- SMEAD Pressboard Folder, 2" Expansiont, PK25 (19934)
- Barker Creek File Folders