Shop All Copy & Printer Paper
Barker Creek
Retro Computer Paper, 100 sheets/Package
Mfr # 3612
Zoro # G507165124
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 1.4
- Length 11
- Width 8.5
- Includes 100 Sheets of Computer Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3612
- Zoro # G507165124
- UPC # 704068036123
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper Set |
Color | Multicolor |
Paper Weight | 1.4 |
Includes | 100 Sheets of Computer Paper |
Description
Barker Creek's Retro Computer Paper is affordable and beautiful It features a border of bright and fun geometric designs Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each set includes 100 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Retro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Blue, 15 In. L, PK1000 (5DUC2)
- COMPLYRIGHT Employee Record Jacket Legal, PK25 (A5009)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 1/2"W x 100'L x 0.030" Thick (1230-SS)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- Barker Creek Copy & Printer Paper