Shop All Certificates & Awards
Barker Creek
Reach for the Stars Recognition Awards, 60/Set
Mfr # 4144
Zoro # G007186667
product price: $19.99
/pk 60, $0.33/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.5
- Width 5.5
- Includes 60 Recognition Awards
- Paper Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4144
- Zoro # G007186667
- UPC # 704068041448
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.5 |
Width | 5.5 |
Details
Item | Awards Set |
Color | Multicolor |
Includes | 60 Recognition Awards |
Paper Weight | 0.7 |
Description
Recognize your students' achievement with Barker Creek's Reach for the Stars Recognition Awards Set contains 60 awards and each award can be customized with the name of the recipient, the date, and a brief description of why it the recognition is muchdeserved Unique illustrations make them cute enough to frame Each Award measures 85 x 55 Printed on durable, heavy card stock Additional awards available Search Barker Creek Awards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- ZEBRA PEN Pen, Bp, Rt, 0.7Mm, Be (29220)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- MACO Seal, Foil, Laser, 2.5""Dia, 300 Pk (MACML7850)
- TREND Award, Star Student, 30Pk (TEPT81019)
- AVERY Seal, Notarial, Gold, 2""Dia 44PK (AVE05868)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- Barker Creek Certificates & Awards