Shop All Certificates & Awards
Barker Creek
Reach for the Stars Computer Paper & Recognition Award Set, 80/Set
Mfr # 3724
Zoro # G907186644
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 1
- Width 8.5
- Includes 50 Sheets of Computer Paper, 30 Recognition Awards
- Paper Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3724
- Zoro # G907186644
- UPC # 704068037243
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 1 |
Width | 8.5 |
Details
Item | Computer Paper & Award Set |
Color | Multicolor |
Includes | 50 Sheets of Computer Paper, 30 Recognition Awards |
Paper Weight | 1.1 |
Description
Encourage your students to Reach for the Stars with this coordinating set of computer paper and awards Set includes 50 sheets of 85 x 11 paper and 30 awards that measure 85 x 55 Perfect for recognizing yearend, special project completion, and other significant milestones Additional computer paper and awards available Search Barker Creek Computer Paper and Barker Creek Awards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper, Newsprint, 18X24,500Sh Pk (PAC3411)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 4", Blue/White, 1/Each (TDHD4)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- ANGLERS COMPANY Anglers Diploma and Certificate Holder - Polypropylene - 12" x 9" - Black (204)
- STICKER ART Sticker Art 470120 Bear & Wolf Sticker (470120)
- AVERY Avery® Print or Write Notarial & Certificate Seals, 2" Diameter, Gold, 44 Labels/Pack (5868)
- HAYES Kindergarten Diploma, PK180, Color: Multi (VA203CL)
- Barker Creek Certificates & Awards