Shop All Marking Chalk and Refills
Barker Creek
Rainbow Chalk 4" Letter Pop-Outs, 468/Set
Mfr # 3648
Zoro # G307186671
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Overall Width 9.1
- Net Weight 2
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 3648
- Zoro # G307186671
- UPC # 704068036482
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Overall Width | 9.1 |
Overall Height | 0.75 |
Details
Item | Letter Pop-Out Sets |
Color | Multicolor |
Net Weight | 2 |
Description
Barker Creek's Rainbow Chalk Letter PopOuts will make your posters, signs, bulletin boards, and special projects pop Brighten up your next project with these fashionable bulletin board numbers, letters, and punctuation marks This set includes two packages of Barker Creek's Rainbow Chalk designer letters Included are 468 diecut uppercase and lowercase letters, numbers, and punctuation marks Punctuation marks for Spanish are also included Brighten up any space with these beautiful letters You'll find multiple uses for these diecut letters Super chic and easy to read, they are perfect for your next project, presentation, report, poster, or display Use them to letter posters, create professional signs, make beautiful bulletin board displays, label presentation materials, make your Employee of the Month boards true eyecatchers, personalize your workspace, and more Uppercase Letters and numbers are 4 tall, making the board letters easy to see from a few yards away Coordinating products available Search Barker Creek Chalk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8" X 2-1/16" Stop Bit SDS-PLUS (48-20-7655)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3" (48-20-5045)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61517)
- KERSHAW Blur Knife, Serrated Blade (1670TBLKST)
- IRWIN Chalk 6Oz Blue Permstain (4935518)
- KESON Marking Chalk Refill, White, 8 Oz (8W)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- STRINGLINER Mason Line Rfl Org 270' (35106)
- STANLEY Marking Chalk Refill, Red, 25 lb (DWHT47057)
- HOWARD CHALK-TIQUE POWDER 4OZ (CA0004)
- ABC 44in. Chalk Bag Belt - Assorted Colors (434322)
- Barker Creek Marking Chalk and Refills