Shop All Copy & Printer Paper
Barker Creek
Pink Tie-Dye and Ombré Computer Paper, 50 sheets/Package
Mfr # 707
Zoro # G407165293
product price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 0.7
- Includes 50 Sheets of Computer Paper
- Length 11
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 707
- Zoro # G407165293
- UPC # 704068007079
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper |
Color | Multicolor |
Paper Weight | 0.7 |
Includes | 50 Sheets of Computer Paper |
Description
Barker Creek's Pink TieDye Computer Paper is affordable and beautiful It features a lovely pink tiedye design and says 'Hello' at the top of the page Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each package includes 50 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek TieDye and Ombre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- AVERY Avery® Inkjet Post Card, 5-1/2" x 4-1/4", Matte, White, 200 Cards/Pack (8387)
- Barker Creek Copy & Printer Paper