Shop All Copy & Printer Paper
Barker Creek
Pink Tie-Dye and Ombré Computer Paper, 100 sheets/Package
Mfr # 4340
Zoro # G607164737
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 1.4
- Length 11
- Includes 100 Sheets of Computer Paper
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 4340
- Zoro # G607164737
- UPC # 704068043404
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper Set |
Color | Multicolor |
Paper Weight | 1.4 |
Includes | 100 Sheets of Computer Paper |
Description
Barker Creek's new Pink TieDye Computer Paper is affordable and beautiful It features a lovely pink tiedye design and says 'Hello' at the top of the page Use it for writing letters, creating customized award, certificates, signsand more The possibilities are limited only by your imagination Each set includes 100 sheets of decorative paper that measure 812 x 11 and are compatible with most laser and ink jet printers Coordinating products available Search Barker Creek TieDye and Ombre
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK (MMM6200121296BX)
- INTERTAPE 570 Tan 48Mmx50M Ipg, Pk36 (N8244)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 9" x 12", Clear, 1000/Case (PB3645)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- Barker Creek Copy & Printer Paper