Shop All Bulletin Board & Classroom Decorations
Barker Creek
Pink Lemonade 4" Letter Pop-Outs, 510/Set
Mfr # 3640
Zoro # G707165320
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 510 4-Inch Letter Pop-Out pieces
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3640
- Zoro # G707165320
- UPC # 704068036406
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 510 4-Inch Letter Pop-Out pieces |
Color | Multicolor |
Description
Barker Creek's Pink Lemonade Letter PopOuts 2pack will make your bulletin boards, posters, and displays POP This set includes a wellresearched assortment of 510 letters, numbers, and punctuation marks including Spanish Classy Beautiful Fun Easytouse Durable Fashionforward These are just a few compliments these beautiful letters have received Coordinating products available Search Barker Creek Happy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNJ2)
- SHARPIE Black Ultra Fine Tip Permanent Marker 1 ct (37101)
- A2Z SCILAB Stitch Suture Scissors 3.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR867)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- BARKER CREEK Color Me! Garden & Cityscapes Name Tags/Self-Adhesive Labels, Multi-Design Set, 90/Set (3780)
- BARKER CREEK Life Quotes Double-Sided Scalloped Trim Set, 3 designs, 39/set (4049)
- BARKER CREEK Tag! You're It! Accents, Multi-Design Set, 72/Set (3714)
- BARKER CREEK Chevron 4" Letter Pop-Outs (3 Designs), 765/Set (4303)
- BARKER CREEK Tag! You're It! Decorative Accents, Multi-Design Set, 36/Set (2204)
- BARKER CREEK Ombré 4" Letter Pop-Outs, 255 Characters/Set (1740)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- Barker Creek Bulletin Board & Classroom Decorations